ETN HFD3070VWH09 Series C, F-frame

Item #: 0322570

Cat #: HFD3070VWH09

UPC: 782114201084

$ 4519.75 EA
Company wide:
0 in stock

Overview

CUT HFD3070VW H09
Also known as: 782114201084, HFD3070VWH09, CUTHFD3070VWH09

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70
Interrupt Rating AC: 65 kA