Modular Line Cord, RJ11, 7'

Item #: 0322357

Cat #: 7200-07-W

UPC:

Company wide:
0 in stock
Documents & Guides
Modular Line Cord with RJ11 Connectors, Flat, 26 AWG, 4-Conductor, 6-Position, Stranded Copper, Color: Silver, Length: 7 ft.

Overview

Modular Line Cord with RJ11 Connectors, Flat, 26 AWG, 4-Conductor, 6-Position, Stranded Copper, Color: Silver, Length: 7 ft.
Also known as: 7200-07-W, PMX1350318

Specifications

Length: 7 ft
Material: Copper
Color: Silver
Conductors: 4
Length: 7 ft
Color: Silver
Material: Copper
Conductors: 4