Heat Shrink Tubing, Thin Wall, 3/8", 100' Spool, Flexible Polyolefin, Clear

Item #: 0322353

Cat #: FP301-3/8-100'-Cle

UPC: 051135355855

$ 1.27 FT
Company wide:
0 in stock
Heat Shrink Tubing, Thin Wall, 3/8 Inch, Expanded Inner Diameter 0.375 Inch, Recovered Inner Diameter 0.187 Inch, 2:1 Shrink Ratio, 100 Foot Spool, Flexible Polyolefin, Clear

Overview

Heat Shrink Tubing, Thin Wall, 3/8 Inch, Expanded Inner Diameter 0.375 Inch, Recovered Inner Diameter 0.187 Inch, 2:1 Shrink Ratio, 100 Foot Spool, Flexible Polyolefin, Clear

3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051135355855, FP301-3/8-100'-Cle, MMMFP30138100CLR

Specifications

Color: Clear
Length: 100 ft
Material: Polyolefin
Diameter: 3/8 in
Color: Clear
Material: Polyolefin
Length: 100 ft
Diameter: 3/8 in