Class R Fuse Reducer

Item #: 0322057

Cat #: LRU-663R

UPC: 079458010787

$ 25.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Fuse Reducer 600 Volt Class/Series: R Fuse Clip Size: 60 Amp Fuse Case Size: 30 Amp

Overview

Fuse Reducer 600 Volt Class/Series: R Fuse Clip Size: 60 Amp Fuse Case Size: 30 Amp

For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.

Also known as: 079458010787, LRU-663R, LFULRU663R

Specifications

Material: Copper
Class: R
Volts AC: 600
Family / Style: KLSR
Amps Range: 30 - 60
Material: Copper
Volts AC: 600
Amps Range: 30 - 60
Class: R
Family / Style: KLSR