Recess Mounting Frame, White

Item #: 0322025

Cat #: CWHS1

UPC: 685360139487

Company wide:
0 in stock
Documents & Guides
CWHS1 - 1” (25mm) Recess Mounting Frame (Accessory) Order Separately - White

Overview

CWHS1 - 1” (25mm) Recess Mounting Frame (Accessory) Order Separately - White
Also known as: 685360139487, CWHS1, MRYCWHS1

Specifications

Color: White
Type: Mounting Frame
Mounting: Semi Recessed
Color: White
Mounting: Semi Recessed
Type: Mounting Frame