12/3 HCF Steel Armored Cable, 1000'

Item #: 0322005

Cat #: 123MCSTLHCF90X1000

UPC: 077680151339

$ 2.98 FT
Company wide:
0 in stock
Documents & Guides
Healthcare Facilities Cable, Steel Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 1000 Foot Coil.

Overview

Healthcare Facilities Cable, Steel Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 1000 Foot Coil.

12/3 HCF90 1000 RL W/GN ARM

Also known as: 077680151339, 123MCSTLHCF90X1000

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600