3.5A Time-Delay Fuse, Dual-Element, 250V, Class RK5

Item #: 0322003

Cat #: FRN-R-3-1/2

UPC: 051712507196

$ 30.52 EA
Company wide:
20 in stock
Documents & Guides
3-1/2 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

3-1/2 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507196, FRN-R-3-1/2, BUSFRNR312

Specifications

Class: RK5
Amps: 3.500
Interrupt Rating DC: 200 kA, 20 kA
Class: RK5
Interrupt Rating DC: 200 kA, 20 kA
Amps: 3.500