Relay, Ice Cube, 8-Pin, 16 A, 120VAC Coil, 300V, DPDT, Octal

Item #: 0321909
Cat #: 750XBXRM4L120A
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, 8-Pin, 16 Amp, 120 Volt AC Coil, 300 Volt Rtaed, Double Pole, Double Throw, Octal

Overview

Relay, Ice Cube, 8-Pin, 16 Amp, 120 Volt AC Coil, 300 Volt Rtaed, Double Pole, Double Throw, Octal
Also known as: 750XBXRM4L120A, MSD750XBXRM4L120A

Specifications

Volts AC Control: 120
Type: DPDT, 8-Pin, Relay
Poles: 2
Mounting: Socket
Phase: 1
Amps: 16
Volts AC Control: 120
Poles: 2
Phase: 1
Type: DPDT, 8-Pin, Relay
Mounting: Socket
Amps: 16

Customer Reviews

No reviews for this product
(0)