
4' 14W T8 LED Lamp, 35K
Item #: 0321901
Cat #: 14T8/COR/48-835/IF20/G/DIM 10/1
UPC: 046677452759
$ 8.97 EA
Company wide:
858
in stock
Documents & Guides
LED, Type A (works on ballast), T8 Lamp: 14W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1750(LBF), 2000(NBF), 2350(HBF), CRI: 80, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips 6NC 470104, 12NC 929001343134 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** Design Lights Consortium (DLC) Qualified Product.
Overview
LED, Type A (works on ballast), T8 Lamp: 14W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1750(LBF), 2000(NBF), 2350(HBF), CRI: 80, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips 6NC 470104, 12NC 929001343134 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** Design Lights Consortium (DLC) Qualified Product.
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677452759, 14T8/COR/48-835/IF20/G/DIM 10/1, PHI14T8COR48835IF2
Specifications
| Lumens: | 2000, 2350, 1750 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 14 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Standards: | DLC Listed (Standard) |
| Lumens: | 2000, 2350, 1750 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Type: | Ballast Compatible (Type A) |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Wattage: | 14 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Standards: | DLC Listed (Standard) |