
4' 14W T8 LED Lamp, 30K
Item #: 0321899
Cat #: 14T8/COR/48-830/IF20/G/DIM 10/1
UPC: 046677452407
$ 8.97 EA
Company wide:
0
in stock
Documents & Guides
LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1750(LBF), 2000(NBF), 2350(HBF), CRI: 80, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 47009-6* Mdl#: 9290013430 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts***
Overview
LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1750(LBF), 2000(NBF), 2350(HBF), CRI: 80, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 47009-6* Mdl#: 9290013430 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts***
Also known as: 046677452407, 14T8/COR/48-830/IF20/G/DIM 10/1, PHI14T8COR48830IF2
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 2000, 2350, 1750 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 14 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Color Temperature: | 3000 (Warm White) |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Wattage: | 14 |
| Dimmable: | Yes |
| Type: | Ballast Compatible (Type A) |
| Lumens: | 2000, 2350, 1750 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |