Deep Strut - EH, HDG Steel, 1-5/8" x 1-5/8" x 20'

Item #: 0321893

Cat #: P1000T 20HGPSQ

UPC: 702316530508

Company wide:
0 in stock
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

Channel - EH, HDG Steel, 1-5/8" x 1-5/8" x 20'

Also known as: 702316530508, P1000T 20HGPSQ, PSTP1000T20HGPSQ, Unistrut, Junior Strut

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 20 ft
Width: 1-5/8 in