
Outlet Box, 2-Gang, Nail-On/New Work, 3-3/4" Length
Item #: 0321841
Cat #: B232ACP
UPC: 034481158851
$ 3.09 EA
Company wide:
9,335
in stock
Documents & Guides
Outlet Box, 2-Gang, Nail-On, New Work, 32 Cubic Inches, 3-3/4 Inch Length, 4 Inch Width, 3 Inch Depth, Blue, PVC, With Captive Nails.
Overview
Outlet Box, 2-Gang, Nail-On, New Work, 32 Cubic Inches, 3-3/4 Inch Length, 4 Inch Width, 3 Inch Depth, Blue, PVC, With Captive Nails.
Carlon® products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service-free product life.
Also known as: 034481158851, B232ACP, CARB232ACP, 2g nail on, 2G PVC BOX
Specifications
| Color: | Blue |
| Depth: | 3 in |
| Gangs: | 2 |
| Height: | 3 3/4 in |
| Width: | 4 in |
| Material: | PVC |
| Mounting: | Nail On |
| Cubic Inches: | 32 in³ |
| Color: | Blue |
| Gangs: | 2 |
| Width: | 4 in |
| Mounting: | Nail On |
| Depth: | 3 in |
| Height: | 3 3/4 in |
| Material: | PVC |
| Cubic Inches: | 32 in³ |