24 Hour Time Switch, 120-277V, 40A, DPST

Item #: 0321775

Cat #: 1109A

UPC: 786261101051

$ 133.07 EA
Company wide:
35 in stock
Documents & Guides
24 Hour Time Switch, 120-277 Volt, 40 Amp, DPST

Overview

24 Hour Time Switch, 120-277 Volt, 40 Amp, DPST

Lighting, pumps, signs. Air conditioning, water heaters, fans. Automatic ON/OFF control when operation is required at the same time every day

Also known as: 786261101051, 1109A, TRK1109A

Specifications

Type: Mechanical, DPST
Range: 24 hr
Amps: 40
Volts AC Range: 120 - 277
Type: Mechanical, DPST
Amps: 40
Range: 24 hr
Volts AC Range: 120 - 277