18 AWG MTW Stranded Copper, Brown, 2500'

Item #: 0321769

Cat #: 18MTWSTRBROX2500

UPC: 029892251772

$ 0.03 FT
Clearance
Price good while supplies last
Company wide:
7,500 in stock
Documents & Guides
18 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Brown, 2500 Foot Spool, 600 Volts.

Overview

18 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Brown, 2500 Foot Spool, 600 Volts.

Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.

Also known as: 029892251772, 18MTWSTRBROX2500

Specifications

Color: Brown
Gauge: 18 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 18 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded