Insulation Displacement Block, Type: D6/8.P.ADO

Item #: 0321730

Cat #: 019911826

UPC: 662019965048

$ 9.20 EA
Company wide:
0 in stock
Documents & Guides
Insulation Displacement Terminal Block. Type: D6/8.P.ADO. Color: Green & Yellow. 600V/25A. Size: 2.5mm² Block, 8mm Spacing. DIN 3. Wire Size: 22 - 8 AWG.

Overview

Insulation Displacement Terminal Block. Type: D6/8.P.ADO. Color: Green & Yellow. 600V/25A. Size: 2.5mm² Block, 8mm Spacing. DIN 3. Wire Size: 22 - 8 AWG.
Also known as: 662019965048, 019911826, ENT1SNA199118R2600

Specifications

Type: Terminal Block
Color: Green/Yellow
Mounting: DIN Rail
Amps: 25
Family / Style: Entrelec
Type: Terminal Block
Mounting: DIN Rail
Family / Style: Entrelec
Color: Green/Yellow
Amps: 25