
4" Round Ceiling/Fixture Box, Depth: 1.69", Non-Metallic
Item #: 0321701
Cat #: 9369-FBH
UPC: 085339765011
$ 5.90 EA
Clearance
Price good while supplies last
Company wide:
8
in stock
4 Inch Round Ceiling/Fixture Box, Depth: 1.69 Inch, Use with Sheathed Cable, Cubic Inches: 15, Fixture Rating: 50 Pound, New Work, Non-Metallic
Overview
4 Inch Round Ceiling/Fixture Box, Depth: 1.69 Inch, Use with Sheathed Cable, Cubic Inches: 15, Fixture Rating: 50 Pound, New Work, Non-Metallic
Also known as: 085339765011, 9369-FBH, ALL9369FBH
Specifications
| Depth: | 1.690 in |
| Cubic Inches: | 15 in³ |
| Depth: | 1.690 in |
| Cubic Inches: | 15 in³ |