4" PVC Split Coupling.

Item #: 0321684

Cat #: E200NS8

UPC: 034481044345

$ 80.99 EA
Company wide:
0 in stock
Documents & Guides
4" PVC Split Coupling.

Overview

4" PVC Split Coupling.

Carlon Split Duct is the fast and easy way to repair broken ductwork without the costly cutting and resplicing of your conductors. Our unique tongue-and-groove design leads the industry in providing a strong, rigid solution for duct repair situations. The interlocking design allows the split duct sections to be staggered and butted together. Joints may be sealed with tape and reinforced with plastic or metallic straps to produce a rigid, stable unit. Manufactured from a compound designed specifically for power and telecommunications applications, Carlon Split Duct exhibits superior impact strength and ultraviolet resistance.

Also known as: 034481044345, E200NS8, CARE200NS8

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in