Slip-Resistant Conformable Tapes & Treads 510, Black, 6 x 24", Tread

Item #: 0321582

Cat #: 510-BLACK-6X24

UPC: 048011192796

Company wide:
0 in stock
Documents & Guides
Slip-Resistant Conformable Tapes & Treads 510, Black, 6 x 24 Inch, Tread, 50/Case

Overview

Slip-Resistant Conformable Tapes & Treads 510, Black, 6 x 24 Inch, Tread, 50/Case

Ideal for use on diamond grade safety plates, steps and other irregular surfaces. Mineral coated, slip-resistant with aluminum foil backing. Conforms to irregular surfaces and around edges.

High-friction, slip-resistant material has a special aluminum backing that conforms around corners and adheres to irregular surfaces. Applications: diamond grade safety plates, steps and ladder rungs. Heavy equipment and vehicles. Available in custom sizes and with custom adhesives. 3M™ Safety-Walk™ Slip Resistant Tapes and Treads Series 500 has been certified by the National Floor Safety Institute (NFSI) as providing “high-traction.” A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for “high traction” because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.

Also known as: 048011192796, 510-BLACK-6X24, MMM510BLACK6X24

Specifications

Color: Black
Length: 24 in
Width: 6 in
Color: Black
Width: 6 in
Length: 24 in