Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 60", Gray, Knockouts

Item #: 0321562

Cat #: 6660 GRT NK

UPC: 782051142129

$ 635.21 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 5 Foot Length, (7) BOTTOM KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 5 Foot Length, (7) BOTTOM KNOCKOUTS
Also known as: 782051142129, 6660 GRT NK, CIR6660GRTNK

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R