Noise Reduction Earmuffs, Hardhat-Attached, Black/Gray

Item #: 0321540

Cat #: X5P3E

UPC: 093045937325

$ 584.13 EA
Company wide:
0 in stock
Documents & Guides
Noise Reduction Earmuffs, Hardhat-Attached, NRR 31 dB, Black/Gray

Overview

Noise Reduction Earmuffs, Hardhat-Attached, NRR 31 dB, Black/Gray

The X-Series earmuffs are 3M’s latest advancement in hearing conservation. New technologies in comfort, design and protection all come together in this groundbreaking earmuff line. The X5P3E earmuffs offer the highest NRR (31 dB) for an earmuff on the market -which makes them ideal for very high noise situations. The high attenuation delivered by X5P3E earmuffs is possible as a result of a combination of advanced technologies including: newly designed spacers, specially formulated foam liners and innovative foam contained in the cushions.

Also known as: 093045937325, X5P3E, MMMX5P3E

Specifications

Color: Black/Gray
Type: Ear Muffs
Color: Black/Gray
Type: Ear Muffs