Compression Lug, Copper, 1-Hole

Item #: 0321465

Cat #: LCB8-14-L

UPC: 074983901784

$ 4.43 EA
Company wide:
6 in stock
Compression Lug, 1-Hole, Long Barrel, Copper, 8 AWG, 1/4" Stud Size, Red

Overview

Compression Lug, 1-Hole, Long Barrel, Copper, 8 AWG, 1/4" Stud Size, Red
Also known as: 074983901784, LCB8-14-L, PDTLCB814L

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 8
Material: Copper
Volts AC: 600
Stud Size: 1/4 in