3M 311-4106 EARSOFT METAL

Item #: 0321334

Cat #: 311-4106

UPC: 080529110428

$ 1457.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
3M 311-4106 EARSOFT METAL DETECTABLE REGULAR CORDED, 2000 PR/CASE

Overview

3M 311-4106 EARSOFT METAL DETECTABLE REGULAR CORDED, 2000 PR/CASE

The 3MÖ E-A-RsoftÖ Yellow NeonsÖ Metal Detectable Corded Earplugs, feature a stainless steel ball bearing in the earplug and metal particles in the cord to aid in locating the earplug if lost. Metal detectable foam earplugs were developed for food processing and other industries where it is critical to keep earplugs from contaminating products and processes. These earplugs seal the earcanal with soft, slow-recovery foam for excellent noise reduction and reliable hearing protection. Recommended applications include chipping, chiseling, drilling, furnace operations, grinding, heavy equipment operations, machining, pouring/casting, power fastening, riveting, sanding, sawing and welding. These earplugs are commonly used in the following industries: agriculture, automotive, chemicals, construction, food and beverage, general manufacturing, healthcare, oil and gas, and pharmaceuticals.These earplugs have a Noise Reduction Rating (NRR) of 32 dB. Earplugs are made of a polyurethane. Test compatible with 3MÖ E-A-RfitÖ Validation System. *The NRR may overestimate the hearing protection provided during typical use. 3MÖ recommended reducing the NRR by 50% for estimating the amount of noise reduction provided. Not only is noise present in our daily routines and recreational activities, but millions of Americans work in hazardous noise on a daily basis. Estimates from the National Institutes of Health suggest that approximately 15 percent of Americans (26 million people) between the ages of 20 and 69 have high frequency hearing loss due to exposure to noise at work or during leisure activities. Hearing loss due to noise is almost entirely preventable by judicious use of hearing protection.

Also known as: 080529110428, 311-4106, MMM3114106

Specifications

No Specifications Available