7100052177 3.0 3:1 MEDIUM WALL 25FT BLACK N ADHESIVE 1 REEL

Item #: 0321249

Cat #: IMCSN-3000-25'-Bla

UPC: 051135035306

$ 573.41 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Medium-wall Cable Sleeve Imcsn-3000-25-u, 600-1250 Kcmil, 25 Ft. Reel, 1per Case

Overview

3m(tm) Medium-wall Cable Sleeve Imcsn-3000-25-u, 600-1250 Kcmil, 25 Ft. Reel, 1per Case
Also known as: 051135035306, IMCSN-3000-25'-Bla, MMMIMCSN300025U

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black