
Corrugated HDPE Innerduct with Tape, 1-1/4", Orange, 5000' Reel
Item #: 0321190
Cat #: A6D2S1JNNB5000
UPC: 034481178811
$ 1.41 FT
Company wide:
25,605
in stock
Documents & Guides
1-1/4" Diameter, Corrugated HDPE (High Density Polythylene) Innerduct, Orange. Includes: Pull String. MUST GO IN CONDUIT
Overview
1-1/4" Diameter, Corrugated HDPE (High Density Polythylene) Innerduct, Orange. Includes: Pull String. MUST GO IN CONDUIT
Corrugated HDPE is manufactured from High Density Polyethylene (HDPE) and is intended for innerduct applications. It’s ideal for pulls under 1000 ft. and is designed to reduce surface contact when pulling cable. And because this product is lightweight and offers maximum flexibility, installation in small or restricted locations is made easier. HDPE corrugated duct is available in sizes 1" through 2" and is offered in a variety of colors. Custom options are also available to satisfy the requirements of most installations
Also known as: 034481178811, A6D2S1JNNB5000, CARA6D2S1JNNB5000, Slinky tube, carflex, innerduct
Specifications
| Diameter: | 1 1/4 in |
| Color: | Orange |
| Length: | Cut to Length, 5000 ft |
| Diameter: | 1 1/4 in |
| Length: | Cut to Length, 5000 ft |
| Color: | Orange |