Riser-Gard Corrugated Flexible Conduit, 3/4", Orange, 1000'

Item #: 0321134

Cat #: DE4X1-1000

UPC: 791207203584

$ 2.95 FT
Company wide:
1,287 in stock
Documents & Guides
3/4" Diameter, Corrugated Riser-Gard Innerduct, Color: Orange. 1000' Reel. *** Does Not Include Pull Tape ***

Overview

3/4" Diameter, Corrugated Riser-Gard Innerduct, Color: Orange. 1000' Reel. *** Does Not Include Pull Tape ***

Riser-Gard Fiber Optic Corrugated Conduit, Size 3/4 Inch, Outer Diameter 1.05 Inch, Inner Diameter 0.74 Inch, Wall Thickness 0.060 Inch, Length 1,000 Feet, Material PVC, Color Orange

Also known as: 791207203584, DE4X1-1000, CARDE4X11000, car flex

Specifications

Diameter: 3/4 in
Length: 1000 ft
Color: Orange
Diameter: 3/4 in
Color: Orange
Length: 1000 ft