Plenum-Gard Corrugated Flexible Conduit w/ Tape, 1-1/4", Orange, 3200'

Item #: 0321113

Cat #: CG4X1C-3200

UPC: 791207200330

$ 18.15 FT
Company wide:
1,390 in stock
Documents & Guides
Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 1-1/4", Orange, 3200 Foot Reel, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications

Overview

Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 1-1/4", Orange, 3200 Foot Reel, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications

1-1/4 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, reel length-3200 foot.

Also known as: 791207200330, CG4X1C-3200, CARCG4X1C3200

Specifications

Diameter: 1 1/4 in
Color: Orange
Length: 3200 ft
Diameter: 1 1/4 in
Length: 3200 ft
Color: Orange