Plenum-Gard Corrugated Flexible Conduit w/ Tape, 1-1/4", Yellow, 900'

Item #: 0321112

Cat #: CG4X1C-900

UPC: 791207085937

$ 15.92 FT
Company wide:
0 in stock
Documents & Guides
Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 1-1/4", Orange, 900' Reel, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications

Overview

Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 1-1/4", Orange, 900' Reel, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications
Also known as: 791207085937, CG4X1C-900, CARCG4X1C900

Specifications

Diameter: 1 1/4 in
Color: Orange
Length: Cut to Length, 900 ft
Diameter: 1 1/4 in
Length: Cut to Length, 900 ft
Color: Orange