1-1/4" Plenum Gard Corr Org W/tape

Item #: 0321111

Cat #: CG4X1C-500

UPC: 791207201955

$ 17.36 FT
Company wide:
0 in stock
Documents & Guides
Car Cg4x1c-500 1.25" Plenum- gard Innerduct 500'reel

Overview

Car Cg4x1c-500 1.25" Plenum- gard Innerduct 500'reel
Also known as: 791207201955, CG4X1C-500, CARCG4X1C500

Specifications

Diameter: 1 1/4 in
Length: 500 ft
Color: Orange
Diameter: 1 1/4 in
Color: Orange
Length: 500 ft