2
more

Breaker, 200A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB
Item #: 0321100
Cat #: HFD3200
UPC: 786679015438
$ 4910.14 EA
Company wide:
9
in stock
Documents & Guides
200 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
200 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Eaton Series C complete molded case circuit breaker Catalog#:HFD3200 Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 200A, 600 Vac
Also known as: 786679015438, HFD3200, CUTHFD3200
Specifications
| Amps: | 200 |
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Amps: | 200 |
| Poles: | 3 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Interrupt Rating AC: | 65 kA |