Wraparound Heat Shrink Cabel Repair Sleeve

Item #: 0321054

Cat #: HDCW-80/25-1200

UPC: 001895591000

$ 257.22 EA
Company wide:
0 in stock
Documents & Guides
Wraparound Heat Shrink Cabel Repair Sleeve, 500 - 1000 MCM, Length 47.2 Inch, 1000 Volt Rated, Modified Cross-Linked Polyolefin, Black

Overview

Wraparound Heat Shrink Cabel Repair Sleeve, 500 - 1000 MCM, Length 47.2 Inch, 1000 Volt Rated, Modified Cross-Linked Polyolefin, Black

3M™ Heat Shrink Cable Repair Sleeve HDCW is designed to repair quickly damaged cable jacketing. This wraparound sleeve can be used as insulation material on cable and splices up to 1000V and as jacket repair material on cable up to 35 kV. The cross linked polyolefin construction has an adhesive that offers moisture seal protection.

Also known as: 001895591000, HDCW-80/25-1200, MMMHDCW80251200

Specifications

Material: Polyolefin
Volts AC: 1kV
Color: Black
Allowable Gauge Range: 500 - 1000
Material: Polyolefin
Color: Black
Volts AC: 1kV
Allowable Gauge Range: 500 - 1000