Wireway Connector, Type 12 Lay-In, 6" x 6"

Item #: 0321045

Cat #: 66GC

UPC: 784572108370

$ 10.01 EA
Company wide:
0 in stock
Wireway U-Connector for Lay-In Type 12, 6 x 6 Inch

Overview

Wireway U-Connector for Lay-In Type 12, 6 x 6 Inch
Also known as: 784572108370, 66GC, MLB66GC

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 6 in
Width: 6 in