RCT810, Top MountMarking Cards, Legend: Blank

Item #: 0321021

Cat #: 0236 500.06

UPC: 662019969763

$ 9.79 EA
Company wide:
5 in stock
Documents & Guides
RCT810, Top Mount, (100) Marking Cards, Legend: Blank. For use with 8 mm or Larger Terminal Blocks.

Overview

RCT810, Top Mount, (100) Marking Cards, Legend: Blank. For use with 8 mm or Larger Terminal Blocks.

RCT810, Top Mount, (100) Marking Cards, Legend: Blank. For use with 8 mm or Larger Terminal Blocks.

Also known as: 662019969763, 0236 500.06, ENT1SNA236500R0600

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Top
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Top