NetKey® Patch Panel, 24 Port, 1 RU, Black

Item #: 0321003

Cat #: NKFP24Y

UPC: 074983055937

$ 53.76 EA
Company wide:
17 in stock
NetKey® Patch Panel, 24 Port, 1 RU, Black

Overview

NetKey® Patch Panel, 24 Port, 1 RU, Black

The NetKey® Faceplate Modular Patch Panel accepts up to 24 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, can be identified with adhesive labels, and is black.

Also known as: 074983055937, NKFP24Y, PDTNKFP24Y

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Unloaded
Number of Ports: 24
Mounting: Rack
Size: 1RMU
Number of Ports: 24
Color: Black
Type: Unloaded