Breaker, Type BW, 125A, 2P, 120/208/240VAC, 10 kAIC

Item #: 0320834

Cat #: BW2125

UPC: 786676460361

$ 259.13 EA
Company wide:
4 in stock
Documents & Guides
125 Amp, 2-Pole Type BW Circuit Breaker, Plug-On, 10 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC

Overview

125 Amp, 2-Pole Type BW Circuit Breaker, Plug-On, 10 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC
Also known as: 786676460361, BW2125, CUTBW2125

Specifications

Family / Style: BW
Mounting: Panel
Poles: 2
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: BW
Poles: 2
Volts AC: 120, 240
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10 kA