Reducing Bushing, Threaded, 2" x 1/2", Aluminum

Item #: 0320811

Cat #: RB20050A

UPC: 781381322096

$ 28.33 EA
Company wide:
7 in stock
Documents & Guides
Reducing Bushing, 2 Inch to 1/2 Inch, Threaded, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 2 Inch to 1/2 Inch, Threaded, Aluminum, For Use With Rigid/IMC Conduit

RB reducing bushings are designed to reduce conduit entriesto a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381322096, RB20050A, APPRB20050A

Specifications

Diameter: 1/2 in, 2 in
Material: Aluminum
Diameter: 1/2 in, 2 in
Material: Aluminum