3/4" Ground Rod Clamp

Item #: 0320774

Cat #: CGRC-68

UPC: 783669026986

$ 10.00 EA
Clearance
Price good while supplies last
Company wide:
144 in stock
Documents & Guides
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 3/4in, Rebar Size #6, UL

Overview

Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 3/4in, Rebar Size #6, UL

Ilsco ground rod clamps are manufactured from cast bronze, supplied with stainless steel hardware to insure maximum strength and durability. They are UL 467 Listed and CSA Certified except for CGRC-38


Also known as: 783669026986, CGRC-68, ILSCGRC68

Features & Benefits

  • For copper conductors only
  • Suitable for direct burial in earth or concrete

Specifications

Diameter: 3/4 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 3/4 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 2