Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze

Item #: 0320772

Cat #: CGRC-58

UPC: 783669026979

$ 4.03 EA
Company wide:
6,577 in stock
Documents & Guides
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 5/8in, Rebar Size #5, UL

Overview

Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 5/8in, Rebar Size #5, UL

They ensure maximum strength and durability. They're suitable for direct burial in earth or concrete. Ensure a safe and reliable grounding connection.

Also known as: 783669026979, CGRC-58, CADCP58, squirrel food, egg corn, GRC, acorn, nuts, accorn

Features & Benefits

  • For copper conductors only
  • Suitable for direct burial in earth or concrete

Specifications

Diameter: 5/8 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 5/8 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 2