Color Coding Electrical Tape, Multi-Color, 1/2" x 20'

Item #: 0320757

Cat #: 35-Multi-Color-1/2

UPC: 054007905295

$ 30.39 EA
Company wide:
42 in stock
Documents & Guides
No Documents Available
Electrical Color Coding Tape, Vinyl, 1/2 Inch x 20 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Multi-Color

Overview

Electrical Color Coding Tape, Vinyl, 1/2 Inch x 20 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Multi-Color

Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007905295, 35-Multi-Color-1/2, MMM35MULTICOLOR12X

Specifications

Width: 1/2 in
Material: Vinyl, PVC
Length: 20 ft
Color: Multiple
Product Thickness: 7 mil
Family / Style: Scotch® 35 Series
Width: 1/2 in
Length: 20 ft
Product Thickness: 7 mil
Material: Vinyl, PVC
Color: Multiple
Family / Style: Scotch® 35 Series