Female - Nylon-Insulated, WR: 16 - 14, Stud Size: 1/4

Item #: 0320701

Cat #: MNGI14-250DFK

UPC: 054007695707

$ 0.81 EA
Company wide:
0 in stock
Documents & Guides
Female, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Red

Overview

Female, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Red
Also known as: 054007695707, MNGI14-250DFK, MMMMNGI14250DFK

Specifications

Gender: Female
Color: Red
Type: Disconnect, Insulated
Material: Nylon
Gender: Female
Type: Disconnect, Insulated
Color: Red
Material: Nylon