Female - Nylon-Insulated, WR: 22 - 18, Stud Size: 1/4

Item #: 0320700

Cat #: MNGI18-250DFIK

UPC: 054007695677

$ 1.03 EA
Company wide:
0 in stock
Documents & Guides
Female, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Red

Overview

Female, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Red
Also known as: 054007695677, MNGI18-250DFIK, MMMMNGI18250DFIK

Specifications

Gender: Female
Color: Red
Material: Nylon
Gender: Female
Material: Nylon
Color: Red