12mm Std Ind Prox 3w Dc Npn 5m Cable

Item #: 0320689

Cat #: E57LAL12T110E5

UPC: 782113844305

$ 311.31 EA
Company wide:
0 in stock
Documents & Guides
12mm Std Ind Prox 3w Dc Npn 5m Cable

Overview

12mm Std Ind Prox 3w Dc Npn 5m Cable
Also known as: 782113844305, E57LAL12T110E5, CUTE57LAL12T110E5

Specifications

IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X
IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X