Multi-Tap Connector, 6 Port, 2 Side Entry, 4 AWG to 600 MCM, AL/CU

Item #: 0320657

Cat #: PCT-6-600

UPC: 783669700688

$ 214.82 EA
Company wide:
0 in stock
Documents & Guides
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 600-2, 6 Ports, Tin Plated, UL, CSA

Overview

Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 600-2, 6 Ports, Tin Plated, UL, CSA
Also known as: 783669700688, PCT-6-600, ILSPCT6600

Features & Benefits

  • Transparent flexible insulating cover eliminates taping and allows visual inspection of splice
  • Captive pressure screws and self-closing openings
  • Access from both sides of connector

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 6
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 6
Volts AC: 600
Allowable Gauge Range: 4 - 600