Multi-Tap Connector, 6 Port, 2 Side Entry, 6 AWG to 350 MCM, AL/CU

Item #: 0320646

Cat #: PCT-6-350

UPC: 783669700602

$ 149.82 EA
Company wide:
0 in stock
Documents & Guides
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 350-6, 6 Ports, Tin Plated, UL, CSA

Overview

Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 350-6, 6 Ports, Tin Plated, UL, CSA
Also known as: 783669700602, PCT-6-350, ILSPCT6350

Features & Benefits

  • Transparent flexible insulating cover eliminates taping and allows visual inspection of splice
  • Captive pressure screws and self-closing openings
  • Access from both sides of connector

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 350
Wire/Cable Openings: 6
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 6
Volts AC: 600
Allowable Gauge Range: 4 - 350