
Multi-Tap Connector, 2 Port, 2 Side Entry, 6 to 4/0 AWG, AL/CU
Item #: 0320631
Cat #: PCT-2-4/0
UPC: 783669700480
$ 72.00 EA
Company wide:
0
in stock
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 4/0-6, 2 Ports, Tin Plated, UL, CSA
Overview
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 4/0-6, 2 Ports, Tin Plated, UL, CSA
Also known as: 783669700480, PCT-2-4/0, ILSPCT240
Features & Benefits
- Transparent flexible insulating cover eliminates taping and allows visual inspection of splice
- Captive pressure screws and self-closing openings
- Access from both sides of connector
Specifications
| Color: | Clear |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 6 - 4/0 |
| Color: | Clear |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 6 - 4/0 |
| Volts AC: | 600 |
| Wire/Cable Openings: | 2 |