Heater Interior w/Grill, WHF Series, Multi-Watt 240V, White

Item #: 0320630

Cat #: WHF2410I-W

UPC: 093319125007

$ 270.49 EA
Company wide:
6 in stock
Documents & Guides
WHF Series Heater Interior, 240V, 500/1000 Watts, 2.1 - 4.2 Amps, Note: Interior and Grill Only, White

Overview

WHF Series Heater Interior, 240V, 500/1000 Watts, 2.1 - 4.2 Amps, Note: Interior and Grill Only, White

The WHF heater offers extreme value by combining the rapid heat transfer of a NiChrome element with the performance of a squirrel cage blower. This makes for a relatively quiet heater without the added cost of a high mass element like the Pic-A-Watt®. It is commonly used as the first upgrade in apartment construction and is an excellent choice for bathrooms because of the instant heat from the wire element. Interior & grill only, wall can sold separately. NiChrome Open Coil Element For Quick Heat Transfer. Whisper Quiet Squirrel Cage Blower. Dual Wattage Design. Patented Smart Limit Protection®. Proudly made in the USA. 3-year warranty.

Also known as: 093319125007, WHF2410I-W, KNGWHF2410IW

Specifications

Wattage: 500, 1000
Color: White
Volts AC: 240
Mounting: Wall
Wattage: 500, 1000
Volts AC: 240
Color: White
Mounting: Wall