
Multi-Tap Connector, 2 Port, 2 Side Entry, 14 to 2/0 AWG, AL/CU
Item #: 0320621
Cat #: PCT-2-2/0
UPC: 783669700404
$ 62.90 EA
Company wide:
0
in stock
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 2/0-14, 2 Ports, Tin Plated, UL, CSA
Overview
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 2/0-14, 2 Ports, Tin Plated, UL, CSA
Also known as: 783669700404, PCT-2-2/0, ILSPCT220, Clear Tap
Features & Benefits
- Transparent flexible insulating cover eliminates taping and allows visual inspection of splice
- Captive pressure screws and self-closing openings
- Access from both sides of connector
Specifications
| Color: | Clear |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 14 - 2/0 |
| Color: | Clear |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 2/0 |
| Volts AC: | 600 |
| Wire/Cable Openings: | 2 |