Kichler 9532BKT

Item #: 0320620
Cat #: 9532BKT
UPC: 783927395960
$ 349.99 EA
Company wide:
0 in stock
Documents & Guides
KICHLER 9532BKT

Overview

KICHLER 9532BKT
Also known as: 783927395960, 9532BKT, KIC9532BKT

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 200
Color: Textured Black
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 200
Mounting: Wall
Volts AC: 120
Color: Textured Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)