7100025160 HEAT SHRINK THIN WALL TUBING 200FT SPO

Item #: 0320618

Cat #: FP0.500GN200'L

UPC: 054007569886

$ 0.90 EA
Company wide:
0 in stock
7100025160 HEAT SHRINK THIN WALL TUBING 200FT SPOOL

Overview

7100025160 HEAT SHRINK THIN WALL TUBING 200FT SPOOL

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

Also known as: 054007569886, FP0.500GN200'L, MMMFP30112200GRNSP

Specifications

Material: Polyolefin
Color: Green
Length: 200 ft
Material: Polyolefin
Length: 200 ft
Color: Green