Knockout Seal, Type: Dome Plug, Diameter: 0.500", Non-Metallic, Black

Item #: 0320616

Cat #: 2643

UPC:

Company wide:
0 in stock
Documents & Guides
Knockout Seal, Type: Dome Plug, Diameter: 0.500 Inch, Non-Metallic, Black

Overview

Knockout Seal, Type: Dome Plug, Diameter: 0.500 Inch, Non-Metallic, Black
Also known as: 2643, HEY2643

Specifications

Color: Black
Diameter: 0.500 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 0.500 in