Repair Coupling, 4" Diameter, Sleeve Type, No Internal Stop, PVC

Item #: 0320611

Cat #: 4PCPREPAIR

UPC: 622454780446

$ 53.05 EA
Company wide:
273 in stock
Repair Coupling, 4 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

Overview

Repair Coupling, 4 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

These long line sleeve couplings can be used for repair in existing systems.

Also known as: 622454780446, 4PCPREPAIR, slip coupling, slip coupler

Specifications

Length: 12 in
Material: PVC
Diameter: 4 in
Length: 12 in
Diameter: 4 in
Material: PVC